Safety Knife, Self-Retracting, Safety Point, General Purpose

  • Mfr # QBS20

  • Zoro # G2815242


product price:  $10.95
/ea

Key Features

Blade Type
Rounded Safety Blade
Blade Material
Steel
Handle Type
Ergonomic Rubber Grip
Handle Material
Metal
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBS20
Zoro #
G2815242
UPC #
073441003015
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Overall Thickness
1 in
Overall Width
1 1/2 in
Blade Projection Length
5/8 in
Length- Overall/Blade Projection
7 in / 5/8 in

Details

Item
Safety Knife
Blade Type
Rounded Safety Blade
Blade Material
Steel
Handle Type
Ergonomic Rubber Grip
Handle Material
Metal
Application
Multipurpose
Handle Color
High-Visibility Orange
Number of Blades Included
1
Tether Capable
Tether Capable
Blade Change
Quick-Change
Position
1
Left/Right Hand
Right Handed
Stores
No Storage
Metal Detectable
Yes
Disposable
No
Blade Operation
Automatic Retracting
Includes
Safety Point Blade
Color
Orange
Tether Style
Standard Tool (Accessory Needed for Tethering)
For Cutting Plastic
Yes
For Cutting Leather
Yes
Handle Style
Ergonomic
Hand Orientation
Ambidextrous
Blade Tip
Blunt
Replaceable Blade
Yes
For Cutting Fabric
No
Blade Type Included
Safety Point Blade
Blade
Steel Blunt Tip
Other Material Applications
Boxes, Plastic Strapping
Grip Material
Rubber
Retractable Blade
Yes
For Cutting Rubber
Yes
Grip Type
Rubberized
For Cutting Paper
Yes
Blade Edge Type
Plain
Knife Type
Auto-Retracting Metal Utility Knife
Number of Blades Stored
5
Includes Pocket Clip
No
Blade Positions
2
Blade Change Method
Quick-Change
Tether Ready
Yes
For Cutting Cardboard
Yes
For Cutting Cork
Yes
Blade Shape
Straight
Manufacturer Model Number of Included Blade
SPS-92

Description

Safety Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Plain, Blade Projection Length 5/8 in, Blade Material Steel, Blade Operation Automatic Retracting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.