Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mip Handheld Tape Dispenser, 2 In. 4FE49

Handheld Tape Dispenser, 2 In. (Discontinued)

  • Mfr # 4FE49
  • Zoro # G2815583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FE49
Zoro #
G2815583
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Tape Width
2"

Details

Item
Handheld Tape Dispenser
Construction
Plastic/Metal
Color
Brown
For Use With
Self Adhesive Tapes
Handle Grips
Pistol
Tape Brake
Adjustable

Description

Handheld Tape Dispenser, Pistol Handle Grips, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.