Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive
Mfr # U26661.021.0300
Zoro # G2815897
product price:Â $21.89
/pk 100, $0.22/eaKey Features
Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#12
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U26661.021.0300
Zoro #
G2815897
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#12
Fastener Length
3 in
Drive Size
#3
Head Height
0.151 in
Head Dia.
0.407 to 0.425
Head Width
0.412 in
Maximum Head Height
5/32 in
Thread Size
#12
Maximum Head Width
13/32 in
For Maximum Material Thickness
1/8 in
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #12, Fastener Length 3 in, Head Width 0.412 in, Head Height 0.151 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 1/8 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 13/32 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Point Type AB, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.