Carriage Bolt, Square Neck, 1/4"-20, 5/8 in L, Steel, Grade 2, Zinc Plated, 100 PK

  • Mfr # U08305.025.0062

  • Zoro # G2816339


product price:  $4.49
/pk 100, $0.04/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
1/4"-20
Fastener Length
5/8 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U08305.025.0062
Zoro #
G2816339
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
5/8 in
Neck Height
9/64 in
Head Dia.
0.563 in to 0.594 in
Drill Size
1/4 in
Square Height
0.125 in to 0.156 in
Head Height
9/64 in
Square Width
0.245 in to 0.260 in
Screw Size
1/4 in
Head Width
37/64 in
Maximum Head Height
9/64 in
Minimum Head Diameter
9/16 in
Minimum Neck Height
1/8 in
Minimum Head Height
1/8 in
Maximum Neck Width
17/64 in
Neck Width
1/4 in
Maximum Neck Height
5/32 in
Maximum Head Diameter
19/32 in
Minimum Neck Width
1/4 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Thread Direction
Right Hand
For Use With
Grade 2 Zinc Nuts
Material Grade
Grade A
Carriage Bolt Type
Carriage Bolt
System of Measurement
Inch
Grade
A
Fastener Industry Standards
ASME B18.5
Head Type
Round
Fastener Thread Type
UNC (Coarse)
Meets/Exceeds
ASME B18.5
Tensile Strength
74,000 psi
Type
Carriage Bolt
Drive Type
No Drive
Head Style
Round
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.5
Standards
ASME B18.5 SAE J429
Pack Size
Small Pack
Material Quality Standard
SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 5/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products