Carriage Bolt, Square Neck, 7/16"-14, 2-1/2 in L, Steel, Grade 2, Plain, 25 PK

  • Mfr # U08300.043.0250

  • Zoro # G2816390


product price:  $14.15
/pk 25, $0.57/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
7/16"-14
Material
Steel
Finish
Plain
Neck Type
Square
Neck Height
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U08300.043.0250
Zoro #
G2816390
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Fastener Length
2-1/2 in
Neck Height
15/64 in
Drill Size
7/16 in
Square Width
0.431 in to 0.452 in
Head Height
15/64 in
Head Dia.
0.907 in to 0.969 in
Square Height
0.219 in to 0.250 in
Maximum Head Height
15/64 in
Neck Width
7/16 in
Minimum Head Height
7/32 in
Minimum Neck Height
7/32 in
Maximum Neck Height
1/4 in
Minimum Head Diameter
29/32 in
Minimum Neck Width
7/16 in
Maximum Head Diameter
31/32 in
Maximum Neck Width
29/64 in
Screw Size
7/16 in
Head Width
15/16 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
System of Measurement
Inch
Fastener Thread Direction
Right Hand
Grade
A
Fastener Industry Standards
ASME B18.5
Carriage Bolt Type
Carriage Bolt
Material Grade
Grade A
Meets/Exceeds
ASME B18.5
Fastener Thread Type
UNC (Coarse)
For Use With
Grade 2 Hex Nuts
Tensile Strength
74,000 psi
Head Type
Round
Head Style
Round
Drive Type
No Drive
Type
Carriage Bolt
Dimensional Standards
ASME B18.5
Standards
ASME B18.5 SAE J429
Material Quality Standard
SAE J429
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 7/16 In.-14, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 7/16 in, Head Dia. 0.907 in to 0.969 in, Head Height 15/64 in, Head Type Round, Square Height 0.219 in to 0.250 in, Square Width 0.431 in to 0.452 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products