Carriage Bolt, Square Neck, 1/4"-20, 5 in L, Steel, Grade 2, Plain, 50 PK

  • Mfr # U08300.025.0500

  • Zoro # G2816558


product price:  $27.69
/pk 50, $0.55/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
1/4"-20
Material
Steel
Finish
Plain
Neck Type
Square
Neck Height
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U08300.025.0500
Zoro #
G2816558
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
5 in
Neck Height
9/64 in
Square Height
0.125 in to 0.156 in
Square Width
0.245 in to 0.260 in
Head Height
9/64 in
Head Dia.
0.563 in to 0.594 in
Drill Size
1/4 in
Maximum Head Diameter
19/32 in
Minimum Head Height
1/8 in
Screw Size
1/4 in
Maximum Neck Width
17/64 in
Maximum Head Height
9/64 in
Maximum Neck Height
5/32 in
Minimum Head Diameter
9/16 in
Neck Width
1/4 in
Minimum Neck Width
1/4 in
Head Width
37/64 in
Minimum Neck Height
1/8 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Thread Type
UNC (Coarse)
System of Measurement
Inch
Grade
A
Tensile Strength
74,000 psi
For Use With
Grade 2 Hex Nuts
Head Type
Round
Fastener Thread Direction
Right Hand
Meets/Exceeds
ASME B18.5
Material Grade
Grade A
Carriage Bolt Type
Carriage Bolt
Fastener Industry Standards
ASME B18.5
Drive Type
No Drive
Head Style
Round
Type
Carriage Bolt
Dimensional Standards
ASME B18.5
Standards
ASME B18.5 SAE J429
Globally Sourced
Globally Sourced
Thread Fit
2A
Pack Size
Small Pack
Material Quality Standard
SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.