Cut-Resistant Sleeve, Yellow, Knit Cuff
Mfr # 15-21KVBK18
Zoro # G2817905
product price:Â $6.79
/eaKey Features
Size
Universal
Length
18 in
ANSI/ISEA Cut Level
A4
Color
Yellow
Sleeve Material
Kevlar(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
15-21KVBK18
Zoro #
G2817905
UPC #
616314208607
Country of Origin
United States
Dimensions
Size
Universal
Length
18 in
Sleeve Length
18 in
Details
Item
Cut-Resistant Sleeve
ANSI/ISEA Cut Level
A4
Color
Yellow
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
Not Tested
Standards
TAA Compliant
Sleeve Performance
General Purpose
Cuff Style
Shirred Slip-On
Anti-Static
Anti-Static Not Included
ANSI/ISEA Cut Level - 2011
4
Brand and Series
PIP Kut Gard(R)
Sleeve Construction
Seamless Knit
Sleeve Style
Sleeve
Silicone-Free
Contains Silicone
Latex-Free
Latex-Free
ANSI/ISEA Cut Load
1593
Series
Kut Gard(R)
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Material Kevlar(R), Color Yellow, Size Universal, Series Kut Gard(R), Standards TAA Compliant, ANSI/ISEA Cut Load 1593, ANSI/ISEA Abrasion Level Not Tested, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free, FDA Compliant Not FDA Compliant, Silicone-Free Contains Silicone, Cuff Style Shirred Slip-On
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.