Shop JJ KELLER
See all product information
Create Account
High Visibility T Shirt for Men, Sleeveless, ANSI Class 2 Type R, Lime, 5XL, SAFEGEAR
- Mfr # 65137
- Zoro # G322760047
product price:
$
14.95
/ea
Key Features
Size
5XL
Material
Polyester Knit
Color
Lime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65137
- Zoro #
- G322760047
- UPC #
- 755547029068
- Country of Origin
- China
Dimensions
- Size
- 5XL
Details
- Material
- Polyester Knit
- Color
- Lime
Description
Sleeveless High Visibility T-Shirt is ANSI/ISEA 107-2015 Type R Class 2 compliant to keep you safe. ANSI compliant 2” wide silver reflective tape goes over shoulders, around torso to the front to the back. Made of breathable 160gsm polyester birdseye knit to provide moisture wicking.