This item is Discontinued.

Abb Two Hole Lug Compress Connector, 2/0 AWG 256-30695-1175

Two Hole Lug Compress Connector, 2/0 AWG (Discontinued)

  • Mfr # 256-30695-1175
  • Zoro # G2818541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256-30695-1175
Zoro #
G2818541
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
2/0
Width
0.83"
Length
2.45"
Stud Size
1/4"
Barrel Length
Short
Length (Straight Wireway)
2.45 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Black
Hole Center to Center
0.750"
Die Code
45
Plate Material
Electro Tin
Tongue Style
Slotted
Peep Hole
Yes
Hole Center to End
0.250 in
Standards
UL Listed, CSA Certified
Construction
Wrought Copper
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Item
Two-Hole Lug Compression Connector

Description

Two-Hole Lug Compression Connector, Color Code Black, Die Code 45, Hole Center to Center 0.750 in, Material Copper, Standards UL Listed, CSA Certified, Connector Type Straight Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.