Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Box, Polycarbonate, Blue

  • Mfr # KIT-71100A-B

  • Zoro # G2818755


product price: $8.65
/ea

Key Features

For Use With
Stopper Stations, Universal Button, Select-Alert
Color
Blue
Size
1 1/2 in
Material
Polycarbonate
Depth
1.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-71100A-B
Zoro #
G2818755
UPC #
662950071129
Country of Origin
United States

Dimensions

Size
1 1/2 in
Depth
1.6"
Height
4.9"
Width
3.2"

Details

Item
Back Box
For Use With
Stopper Stations, Universal Button, Select-Alert
Color
Blue
Material
Polycarbonate
Product Type
Back Box Kit
Compatible Product Type
Select-Alert, Stopper Stations, Universal Button

Description

Back Box, For Use With Stopper Stations, Universal Button, Select-Alert, Color Blue, Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.