7 mil Tarp, Camouflage

  • Mfr # 41012

  • Zoro # G2818991


product price:  $17.89
/ea

Key Features

Color
Camouflage
Thickness
7 mil
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41012
Zoro #
G2818991
UPC #
749856410129
Country of Origin
Multiple

Dimensions

Thickness
7 mil
Overall Length
3-1/2 in
Flute Length
2-5/16 in
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
3/16 in
Shank Dia.
3/16 in
Depth x Dia. Ratio
8xD
Diameter
0.1875
Shank Length
1-3/16 in
Shank Size
0.1875
Depth:Dia. Ratio
8xD
Drill Length Class
Jobber Length
Drill Point Length
0.0388 in
Maximum Drilling Depth
1 47/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Finished Length
12 ft
Finished Width
10 ft
Grommet Inside Diameter
0.47 in
Cut Width
10.5 ft
Mesh Size
10 x 8
Cut Length
12.33 ft

Details

Color
Camouflage
Item
Tarp
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
List Number
150WLP
Flute Type
Spiral
Coolant Through
No
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Shank Type
Straight
Number of Flutes
2
Drill Bit Finish
Bright
Drill Bit Material
High Speed Steel
Grade
Heavy Duty
Material
High Speed Steel
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.1875
Measurement System
Fractional Inch
Point Angle
135
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Steel
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Material Grade - Machining
High Performance
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Material - Machining
High Speed Steel
Series
150WLP
Aircraft Drill
No
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Point type
Notched Point
Drill Style
Jobber Drill
Left/Right Hand
Right
Point Type
Notched Point
Breathability
Non-Breathable
Reversibility
Reversible
Fabric Material
Polyethylene
Flexibility Temperature - Minimum
-22 Degrees F
Resistance Properties
UV Resistant
Seam Type
Rope-Reinforced
Water Resistance
Waterproof
High-Visibility
Non-High Visibility
Insulation
Non-Insulated
Number of Grommets
14
Denier
750
Product Type
Tarp
Includes Grommets
Grommets Included
Shape
Rectangle

Description

Tarp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.