Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Green, L, 12 PK
Mfr # 500DP
Zoro # G2819314
product price:Â $53.39
/pk 12, $4.45/eaKey Features
Glove Size
L
Color
Green
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
500DP
Zoro #
G2819314
UPC #
662909500182
Country of Origin
Madagascar
Dimensions
Glove Size
L
Glove Length Style
Standard
Glove Length
9 1/8 in
Cuff Length
2 1/2 in
Size- Alpha
L
Size- Numeric
9
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards TAA Compliant, Glove Length 9 1/8 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.