Flush Push Button Operator, 30 mm, SPDT, Green

  • Mfr # 9001SKR1GH13

  • Zoro # G2819652


product price:  $85.75
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9001SKR1GH13
Zoro #
G2819652
UPC #
785901849797
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Overall Width
1.89 in
Overall Depth
1.65 in
Overall Height
1.77 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Bezel
Corrosion Resistant Thermoplastic
IP Rating
IP66
Contact Form
SPDT
NEMA Contact Rating Designation
A600/Q600
Color
Green
Type of Operator
Flush Button
Contact Rating
10A @ 600V AC
Material
Plastic
Features
Finger-Safe Terminals
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Basic Material
Plastic
Number of Operators
1
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
9001SK
Bezel Material
Plastic
Product Type
Push Button Operators
Operator Profile
green flush, unmarked, flush
Contacts Material
silver alloy contacts
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Protective Treatment
TC
Product Certifications
NEMA || UL 508
[Ith] Conventional Free Air Thermal Current
10 A
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
Mechanical Durability
5000000 cycles
Contacts Type And Composition
1 C/O
Cap/Operator Or Lens Colour
green
Ambient Air Temperature For Operation
-25-70°C
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Shape Of Signaling Unit Head
octagonal
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Ip Degree Of Protection
IP66 IEC 60529
Ambient Air Temperature For Storage
-40-70°C
Positive Opening
without
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Product Or Component Type
push-button
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 4X
Electrical Shock Protection Class
class II IEC 61140
Shock Resistance
50 gn IEC 60068-2-27
Operator Additional Information
plastic guard
Contact Operation
standard
Device Short Name
9001SK
Shape Of Screw Head
cross slotted
Operating Position
any position
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Device Presentation
complete product
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 || 0.55 A 125 V, DC-13, A600-Q600
Operator Material
Plastic
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Mechanical Operating Durability
5.00 x 10^6
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Voltage Rating - Maximum
600 V AC
Number of Indicator Lights
0
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Corrosion Resistant Thermoplastic, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.