Cut-Resistant Gloves, Cut Level A2 , Double Dipped , Foam Nitrile , Dotted , 2XL 12 PK

  • Mfr # 34-8453

  • Zoro # G2819670


product price:  $172.99
/pk 12, $14.42/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4
Color
Green,Black
Glove Coating Finish
Dotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-8453
Zoro #
G2819670
UPC #
616314156342
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Glove Length
11 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4
Color
Green,Black
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
4
Series
MaxiFlex(R) Cut(TM) 34-8453
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
555
Glove Construction
Seamless Knit
Silicone-Free
No
Internal Reinforcement Material
HPPE/Basalt(R)
Reinforcement Coverage
Reinforced Thumb Crotch
Glove Cut
Gunn
ANSI/ISEA Cut Level - 2011
2
Glove Hand Style
Left and Right
Biodegradable
Non-Biodegradable
Glove Liner Material
Unlined
Palm Material
Nitrile
External Material
HPPE
Glove Styles
Knit
Latex-Free
No
Touchscreen Compatible
No
Brand and Series
PIP MaxiFlex(R) Cut(TM) 34-8453
Glove Coating Color
Black
Anti-Static
No
Color Indicator
Orange
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
555
Knit Material Color
Green
Glove Lining Material
Unlined
Glove Features
Reinforced Thumb Crotch
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Double-Dipped
Yes
Hand Protection Style
Glove
ANSI/ISEA Abrasion Cycles
0

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.