Knit Sleeve, Yellow, Universal, Kevlar
Mfr # 10-21KVACPMBK18-ET
Zoro # G2819838
product price:Â $8.15
/eaKey Features
Size
Universal
Length
18 in
ANSI/ISEA Cut Level
A4
Color
Yellow
Sleeve Material
Kevlar(R)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10-21KVACPMBK18-ET
Zoro #
G2819838
UPC #
616314223228
Country of Origin
United States
Dimensions
Size
Universal
Length
18 in
Sleeve Length
18 in
Details
Item
Knit Sleeve
ANSI/ISEA Cut Level
A4
Color
Yellow
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
Not Tested
Standards
TAA Compliant
ANSI/ISEA Cut Level - 2011
4
Sleeve Style
Sleeve with Thumbhole
ANSI/ISEA Cut Load
1800
Sleeve Construction
Seamless Knit
Silicone-Free
Contains Silicone
Anti-Static
Anti-Static Not Included
Brand and Series
PIP Kut Gard(R)
Latex-Free
Latex-Free
Sleeve Performance
General Purpose
Cuff Style
Shirred Slip-On
Series
Kut Gard(R)
Sleeve Type
Knit Cuff
ANSI/ISEA Heat Level
2
Maximum Temperature
284 Degrees F
Description
Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level Not Rated, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness Not Applicable, Sleeve Material Kevlar(R), Color Yellow, Size Universal, Series Kut Gard(R), Standards TAA Compliant, ANSI/ISEA Heat Level 2, ANSI/ISEA Cut Load 1800, ANSI/ISEA Abrasion Level Not Tested, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free, FDA Compliant Not FDA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.