Cut-Resistant Coated Gloves, Cut Level A3 , Double Dipped , Foam Nitrile , Sandy , M 12 PK

  • Mfr # 16-340LG/M

  • Zoro # G2819996


product price:  $156.99
/pk 12, $13.08/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
High-Visibility Yellow,Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-340LG/M
Zoro #
G2819996
UPC #
616314130694
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
8 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
High-Visibility Yellow,Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
G-Tek(R) PolyKor(R) 16-340LG
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
PolyKor(R)
ANSI/ISEA Cut Grams
1208
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Latex-Free
No
Glove Styles
Knit
ANSI/ISEA Cut Level - 2011
3
Silicone-Free
No
Biodegradable
Non-Biodegradable
External Material
Polyester
Anti-Static
No
ANSI/ISEA Cut Load
1208
Glove Liner Material
Unlined
Palm Material
Nitrile
Brand and Series
PIP G-Tek(R) PolyKor(R) 16-340LG
Glove Cut
Gunn
Cut-Resistance Coverage
Full
Glove Coating Color
Black
Touchscreen Compatible
No
Color Indicator
Pink
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Knit Material Color
Yellow
Glove Lining Material
Unlined
Double-Dipped
Yes
Glove Features
High-Visibility
ANSI/ISEA Abrasion Cycles
0

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.