Cut-Resistant Glove, Cut Level A3 , Dipped , Polyurethane , Smooth , S 12 PK

  • Mfr # 19-D327/S

  • Zoro # G2820005


product price:  $180.99
/pk 12, $15.08/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-D327/S
Zoro #
G2820005
UPC #
616314167737
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
7 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
G-Tek(R) 3GX(R) 19-D327
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema® Diamond
ANSI/ISEA Cut Grams
1228
Glove Construction
Seamless Knit
Silicone-Free
No
Glove Cut
Gunn
Glove Styles
Knit
ANSI/ISEA Cut Load
1228
Internal Reinforcement Material
HPPE/Basalt(R)
Touchscreen Compatible
No
Cut-Resistance Coverage
Full
Glove Liner Material
Unlined
Glove Hand Style
Left and Right
Color Indicator
Pink
Biodegradable
Non-Biodegradable
Glove Coating Color
Gray
Latex-Free
No
Anti-Static
No
Brand and Series
PIP G-Tek(R) 3GX(R) 19-D327
External Material
HPPE
Palm Material
Polyurethane
ANSI/ISEA Cut Level - 2011
3
Double-Dipped
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Knit Material Color
Gray
Glove Lining Material
Unlined
Glove Features
Tearaway Fingers
ANSI/ISEA Abrasion Cycles
0

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.