118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-Y

  • Mfr # 44395

  • Zoro # G2821697


product price:  $9.79
/ea

Key Features

Overall Length
5 1/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
Y
Number of Flutes
2
Shank Dia.
10.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44395
Zoro #
G2821697
UPC #
662355443958
Country of Origin
United States

Dimensions

Overall Length
5 1/4 in
Drill Bit Size
Y
Shank Dia.
10.2 mm
Flute Length
3 7/8 in
Drill Bit Dimension Type
Letter
Diameter
0.404
Shank Length
1 3/8 in
Shank Size
0.404
Depth:Dia. Ratio
4xD
Drill Point Length
0.0000 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 29/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Application
For drilling Non-Ferrous Materials
Standards
ANSI
List Number
150D
Decimal Equivalent
0.4040
Measurement System
Letter
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N
Drill Bit Point Type
Conventional Point
Series
150D
Aircraft Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Secondary Material Application
Cast Iron, Steel
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
K, P

Description

Jobber Length Drill Bit, Drill Bit Size Y, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.4040, Letter, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.