Spiral Point Tap Plug, 2 Flutes

  • Mfr # 13300

  • Zoro # G2822452


product price:  $13.15
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
5/16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13300
Zoro #
G2822452
UPC #
00662355133002
Country of Origin
Multiple

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
2-23/32"
Tap Thread Size
5/16"-24
Thread Length
1-1/8"
65% Thread Drill Size
J
Square Size
0.2380 in
Shank Length
1 9/16 in
55% Thread Drill Size
9/32 in
Thread Size
5/16"-24
75% Thread Drill Size
I
Size
5/16
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Standards
DIN 371
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application ISO Code
N
Extended Neck
No
Thread Limit
H3
Primary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, N
Coolant Fed
Non-Coolant Through
Thread Standard
UNF, UNJF
Threads per Inch
24
Spiral Direction
Neutral
Measurement System
Fractional Inch
Series
5301/2301
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
5301

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit H3, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.