Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miljoco Vacuum Gauge, 30 H2O to 0, 2-1/2In, 1/4In LP25070220

Vacuum Gauge, 30 H2O to 0, 2-1/2In, 1/4In (Discontinued)

  • Mfr # LP25070220
  • Zoro # G2822565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP25070220
Zoro #
G2822565
UPC #
-
Country of Origin
China

Dimensions

Gauge Nominal Dial Size
2 1/2 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in NPT

Details

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Low Pressure
Liquid Filled
No
Basic Gauge Case Material
Steel
Basic Gauge Wetted Parts
Brass / Copper
Gauge Connection Type
MNPT
Gauge Connection Location
Back
Gauge Primary Range Units
in wc
Calibration Certificate Included
No
Gauge Primary Range Values
-30 to 0
Item
Low Pressure Vacuum Gauge
Graduations
0.50 in wc
Range
30 in wc Vac to 0
Gauge Accuracy
+/-1.50%
Basic Gauge Sensor Material
Copper
Gauge Special Options
Diaphragm
Gauge Primary Range Smallest Graduation
1
Gauge Socket Material
Brass
Operating Temp. Range
-40 Degrees to 160 Degrees F
Gauge Lens Material
Polycarbonate
Connection Location
Back
Gauge Sensor Material
Beryllium Copper
Gauge Case Material
Steel
Series
LP2507
Basic Gauge Lens Material
Plastic
Case Color
Black
Smallest Graduation
1 in wc
Basic Gauge Socket Material
Brass
Gauge Case Color
Black
Socket Material
Brass
Lens Material
Polycarbonate
Accuracy
+/-1.5%

Description

Low Pressure Vacuum Gauge, Accuracy +/-1.5 Percent, Gauge Case Material Steel, Lens Material Polycarbonate, Case Color Black, Socket Material Brass, Series LP2507

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.