Shaft Collar, Clamp, 1Pc, 12mm, Plastic

  • Mfr # MCL-12-P

  • Zoro # G2823926


product price:  $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Bore Dia.
12 mm
Material
Acetal Plastic
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCL-12-P
Zoro #
G2823926
UPC #
634529077764
Country of Origin
United States

Dimensions

Bore Dia.
12 mm
Outside Dia.
28 mm
Dimension Type
Metric
Width
11 mm
Screw Size
M4 x 12
Clearance Dia.
32 mm
Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M4x12
Clearance Diameter
32 mm
Collar Outside Diameter
28 mm
For Shaft Diameter
12 mm
Bore Diameter
12 mm
Collar Width
11 mm

Details

Material
Acetal Plastic
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-10 Degrees to 185 Degrees F
Screw Material
Stainless Steel
System of Measurement
Metric
Material - Collars
Acetal Plastic
Shaft Locking Type - Couplings
1 Piece Clamp
Bore Type - Collars
Plain Bore
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
1.1 N-m
Bore Tolerance
+0.050/+0.012 mm
Collar Material Finish
Plain
Screw Material Finish
Bright
Minimum Operating Temperature
-23 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(1) Hex Socket Cap Screw
Screw Material Grade
304
Collar Construction
1-Piece
Collar Material Grade
Acetal
Collar Material
Plastic
Bore Type
Round
Shaft Locking Type
Clamp On
Screw Location from Center
10.01 mm
Maximum Operating Temperature
85 Degrees C
Weight
0.0196 lbs
Number of Screws
1
Screw Location (R)
10.01 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Finish
Bright
Finish
Plain

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 12 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 28 mm, Inside Height to Flat Not Applicable, Clearance Diameter 32 mm, Collar Width 11 mm, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.