1/2 in Drive Socket Set Metric, SAE 23 Pieces 3/8 in to 1 in, 10 mm to 19 mm , Black Phosphate

  • Mfr # J74323IM

  • Zoro # G2825624


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
23
Finish
Black Phosphate
Sockets Included
(1) 1 in Standard 6-Point, (1) 1/2 in Standard 6-Point, (1) 10MM Standard 6-Point, (1) 11/16 in Standard 6-Point, (1) 11MM Standard 6-Point, (1) 12MM Standard 6-Point, (1) 13/16 in Standard 6-Point, (1) 13MM Standard 6-Point, (1) 14MM Standard 6-Point, (1) 15/16 in Standard 6-Point, (1) 15MM Standard 6-Point, (1) 16MM Standard 6-Point, (1) 17MM Standard 6-Point, (1) 18MM Standard 6-Point, (1) 19MM Standard 6-Point, (1) 3/4 in Standard 6-Point, (1) 3/8 in Standard 6-Point, (1) 5/8 in Standard 6-Point, (1) 7/16 in Standard 6-Point, (1) 7/8 in Standard 6-Point, (1) 9/16 in Standard 6-Point
Measurement Type
Metric, SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J74323IM
Zoro #
G2825624
UPC #
662679186647
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Socket Size Range
3/8 in to 1 in, 10 mm to 19 mm
Container Height
2 1/2 in
Container Length
16 in

Details

Item
Socket Set
Number of Pieces
23
Finish
Black Phosphate
Sockets Included
(1) 1 in Standard 6-Point, (1) 1/2 in Standard 6-Point, (1) 10MM Standard 6-Point, (1) 11/16 in Standard 6-Point, (1) 11MM Standard 6-Point, (1) 12MM Standard 6-Point, (1) 13/16 in Standard 6-Point, (1) 13MM Standard 6-Point, (1) 14MM Standard 6-Point, (1) 15/16 in Standard 6-Point, (1) 15MM Standard 6-Point, (1) 16MM Standard 6-Point, (1) 17MM Standard 6-Point, (1) 18MM Standard 6-Point, (1) 19MM Standard 6-Point, (1) 3/4 in Standard 6-Point, (1) 3/8 in Standard 6-Point, (1) 5/8 in Standard 6-Point, (1) 7/16 in Standard 6-Point, (1) 7/8 in Standard 6-Point, (1) 9/16 in Standard 6-Point
Measurement Type
Metric, SAE
Drive Type
Hand
Impact Rated
Yes
Insulated
No
Includes Drive Tools
No
Tether Ready
No
Number of Deep Sockets
0
Number of Standard Sockets
21
Piece Count Range
2 to 25
Number of Flex Sockets
0
Non-Sparking
No
Container Type
Case
Flex Socket Count/Style
0
Includes Flex Sockets
Flex Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Includes Wrenches
No
Includes Deep Sockets
Deep Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Shop By
New Products
Product Type
Socket Set
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes
(21) 6-Point

Description

Socket Set, Standard Socket Count/Style (21) 6-Point, Deep Socket Count/Style 0, Flex Socket Count/Style 0, Hand, Drive Size 1/2 in, Metric, SAE, Black Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.