6" PREDATOR Cloth PSA Disc, 60 Grit
Mfr # 71-30453
Zoro # G2825770
product price:Â $2.89
/eaKey Features
Disc Dia.
6"
Grit
60
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71-30453
Zoro #
G2825770
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Disc Dia.
6"
Disc Diameter
6"
Overall Diameter
6 in
Details
Item
PSA Disc
Grit
60
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic
Grade
Medium
Backing Material
Polyester Cloth
Series
Predator
Abrasive Type
Coated
Abrasive Grit
60
Disc Backing Material
Cloth
Abrasive Grade
Coarse
Backing Weight
Y
Color
Yellow
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Number of Vacuum Holes
Non-Vacuum
Product Type
PSA Disc
Coating Coverage
Closed
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 60, Overall Diameter 6 in, Product Type PSA Disc, Series Predator, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.