Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/32 in L, Stainless Steel Body, 50 PK
Mfr # 1HED3
Zoro # G2826117
product price:Â $8.79
/pk 50, $0.18/eaKey Features
Rivet Head Style
Oval
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
Grip Range
0.129 in - 0.160 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1HED3
Zoro #
G2826117
UPC #
-
Country of Origin
United States
Dimensions
Rivet Dia.
1/8 in
Rivet Length
7/32 in
Hole Size
0.129 in
Head Height
0.034 in
Head Dia.
0.218 in
Maximum Material Thickness
5/32 in
Maximum Hole Diameter
0.129 in
Minimum Material Thickness
1/8 in
Head Diameter
7/32 in
Overall Length
7/32 in
Shank Diameter
0.125 in
Body Length
7/32 in
Details
Item
Semi-Tubular Rivet
Rivet Head Style
Oval
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
Grip Range
0.129 in - 0.160 in
System of Measurement
Inch
Material Grade/Class
300
Head Type
Dome
Product Type
Semi-Tubular Rivet
Material
Stainless Steel
Finish
Plain
Manufacturer Location
Made in USA*
Description
Semi-Tubular Rivet,7/32 In. L,PK50, System of Measurement Inch, Shank Diameter 0.125 in, Overall Length 7/32 in, Product Type Semi-Tubular Rivet, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Head Type Dome, Head Diameter 7/32 in, Head Height 0.034 in, Maximum Hole Diameter 0.129 in, Maximum Material Thickness 5/32 in, Minimum Material Thickness 1/8 in, Body Length 7/32 in, Manufacturer Location Made in USA*, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.