1/2 in Drive Socket Set Metric, SAE 44 Pieces 3/8 in to 1 7/16 in, 8 mm to 27 mm , Black Phosphate

  • Mfr # J74344IM

  • Zoro # G2826178


product price:  $462.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
44
Finish
Black Phosphate
Impact Rated
Yes
Sockets Included
(1) 1 in Standard 6-Point, (1) 1-1/16 in Standard 6-Point, (1) 1-1/4 in Standard 6-Point, (1) 1-1/8 in Standard 6-Point, (1) 1-3/16 in Standard 6-Point, (1) 1-3/8 in Standard 6-Point, (1) 1-5/16 in Standard 6-Point, (1) 1-7/16 in Standard 6-Point, (1) 1/2 in Standard 6-Point, (1) 10MM Standard 6-Point, (1) 11/16 in Standard 6-Point, (1) 11MM Standard 6-Point, (1) 12MM Standard 6-Point, (1) 13/16 in Standard 6-Point, (1) 13MM Standard 6-Point, (1) 14MM Standard 6-Point, (1) 15/16 in Standard 6-Point, (1) 15MM Standard 6-Point, (1) 16MM Standard 6-Point, (1) 17MM Standard 6-Point, (1) 18MM Standard 6-Point, (1) 19MM Standard 6-Point, (1) 20MM Standard 6-Point, (1) 21MM Standard 6-Point, (1) 22MM Standard 6-Point, (1) 23MM Standard 6-Point, (1) 24MM Standard 6-Point, (1) 25MM Standard 6-Point, (1) 26MM Standard 6-Point, (1) 27MM Standard 6-Point, (1) 3/4 in Standard 6-Point, (1) 3/8 in Standard 6-Point, (1) 5/8 in Standard 6-Point, (1) 7/16 in Standard 6-Point, (1) 7/8 in Standard 6-Point, (1) 8MM Standard 6-Point, (1) 9/16 in Standard 6-Point, (1) 9MM Standard 6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J74344IM
Zoro #
G2826178
UPC #
662679186654
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Socket Size Range
3/8 in to 1 7/16 in, 8 mm to 27 mm
Container Length
16 in
Container Height
2 1/2 in

Details

Item
Socket Set
Number of Pieces
44
Finish
Black Phosphate
Impact Rated
Yes
Sockets Included
(1) 1 in Standard 6-Point, (1) 1-1/16 in Standard 6-Point, (1) 1-1/4 in Standard 6-Point, (1) 1-1/8 in Standard 6-Point, (1) 1-3/16 in Standard 6-Point, (1) 1-3/8 in Standard 6-Point, (1) 1-5/16 in Standard 6-Point, (1) 1-7/16 in Standard 6-Point, (1) 1/2 in Standard 6-Point, (1) 10MM Standard 6-Point, (1) 11/16 in Standard 6-Point, (1) 11MM Standard 6-Point, (1) 12MM Standard 6-Point, (1) 13/16 in Standard 6-Point, (1) 13MM Standard 6-Point, (1) 14MM Standard 6-Point, (1) 15/16 in Standard 6-Point, (1) 15MM Standard 6-Point, (1) 16MM Standard 6-Point, (1) 17MM Standard 6-Point, (1) 18MM Standard 6-Point, (1) 19MM Standard 6-Point, (1) 20MM Standard 6-Point, (1) 21MM Standard 6-Point, (1) 22MM Standard 6-Point, (1) 23MM Standard 6-Point, (1) 24MM Standard 6-Point, (1) 25MM Standard 6-Point, (1) 26MM Standard 6-Point, (1) 27MM Standard 6-Point, (1) 3/4 in Standard 6-Point, (1) 3/8 in Standard 6-Point, (1) 5/8 in Standard 6-Point, (1) 7/16 in Standard 6-Point, (1) 7/8 in Standard 6-Point, (1) 8MM Standard 6-Point, (1) 9/16 in Standard 6-Point, (1) 9MM Standard 6-Point
Drive Type
Hand
Insulated
No
Measurement Type
Metric, SAE
Includes Drive Tools
No
Flex Socket Count/Style
0
Includes Standard Sockets
Standard Sockets Included
Non-Sparking
No
Includes Deep Sockets
Deep Sockets Not Included
Container Type
Case
Includes Socket Bits
Socket Bits Not Included
Number of Standard Sockets
38
Includes Flex Sockets
Flex Sockets Not Included
Tether Ready
No
Number of Flex Sockets
0
Piece Count Range
26 to 50
Includes Wrenches
No
Number of Deep Sockets
0
Shop By
New Products
Product Type
Socket Set
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes
(38) 6-Point

Description

Socket Set, Standard Socket Count/Style (38) 6-Point, Deep Socket Count/Style 0, Flex Socket Count/Style 0, Hand, Drive Size 1/2 in, Metric, SAE, Black Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.