3/8 in Drive Socket Set Metric, SAE 63 Pieces 1/4 in to 1 in, 5.5 mm to 20 mm , Chrome

  • Mfr # J52363S

  • Zoro # G2826193


product price:  $546.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
63
Finish
Chrome
Drive Type
Hand
Socket Size Range
1/4 in to 1 in, 5.5 mm to 20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J52363S
Zoro #
G2826193
UPC #
662679186692
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Socket Size Range
1/4 in to 1 in, 5.5 mm to 20 mm
Container Width
11 in
Deep Socket Size
6 mm, 7 mm, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 7/8 in, 15/16 in, 1 in
Container Length
16 in
Container Height
2 1/2 in
Deep Socket Style/Size
1 in, 1/2 in, 10MM, 11/16 in, 11/32 in, 11MM, 12MM, 13/16 in, 13MM, 14MM, 15/16 in, 15MM, 16MM, 17MM, 18MM, 19MM, 20MM, 3/4 in, 3/8 in, 5/8 in, 6MM, 7/16 in, 7/8 in, 7MM, 8MM, 9/16 in, 9MM, Deep 6-Point: 5/16 in
Deep Socket Sizes
6 mm, 7 mm, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 7/8 in, 15/16 in, 1 in

Details

Item
Socket Set
Number of Pieces
63
Finish
Chrome
Drive Type
Hand
Insulated
Not Insulated
Measurement Type
Metric, SAE
Sockets Included
(1) 1 in Deep 12-Point, (1) 1 in Standard 6-Point, (1) 1/2 in Deep 12-Point, (1) 1/2 in Standard 6-Point, (1) 1/4 in Standard 6-Point, (1) 10MM Deep 12-Point, (1) 10MM Standard 6-Point, (1) 11/16 in Deep 12-Point, (1) 11/16 in Standard 6-Point, (1) 11/32 in Deep 12-Point, (1) 11/32 in Standard 6-Point, (1) 11MM Deep 12-Point, (1) 11MM Standard 6-Point, (1) 12MM Deep 12-Point, (1) 12MM Standard 6-Point, (1) 13/16 in Deep 12-Point, (1) 13/16 in Standard 6-Point, (1) 13MM Deep 12-Point, (1) 13MM Standard 6-Point, (1) 14MM Deep 12-Point, (1) 14MM Standard 6-Point, (1) 15/16 in Deep 12-Point, (1) 15/16 in Standard 6-Point, (1) 15MM Deep 12-Point, (1) 15MM Standard 6-Point, (1) 16MM Deep 12-Point, (1) 16MM Standard 6-Point, (1) 17MM Deep 12-Point, (1) 17MM Standard 6-Point, (1) 18MM Deep 12-Point, (1) 18MM Standard 6-Point, (1) 19MM Deep 12-Point, (1) 19MM Standard 6-Point, (1) 20MM Deep 12-Point, (1) 3/4 in Deep 12-Point, (1) 3/4 in Standard 6-Point, (1) 3/8 in Deep 12-Point, (1) 3/8 in Standard 6-Point, (1) 5.5MM Standard 6-Point, (1) 5/16 in Deep 12-Point, (1) 5/16 in Standard 6-Point, (1) 5/8 in Deep 12-Point, (1) 5/8 in Standard 6-Point, (1) 6MM Deep 12-Point, (1) 6MM Standard 6-Point, (1) 7/16 in Deep 12-Point, (1) 7/16 in Standard 6-Point, (1) 7/8 in Deep 12-Point, (1) 7/8 in Standard 6-Point, (1) 7MM Deep 12-Point, (1) 7MM Standard 6-Point, (1) 8MM Deep 12-Point, (1) 8MM Standard 6-Point, (1) 9/16 in Deep 12-Point, (1) 9/16 in Standard 6-Point, (1) 9/32 in Standard 6-Point, (1) 9MM Deep 12-Point, (1) 9MM Standard 6-Point
Impact Rated
Not Impact Rated
Includes Drive Tools
Yes
Flex Socket Count/Style
0
Non-Sparking
No
Number of Flex Sockets
0
Container Type
Case
Includes Deep Sockets
Deep Sockets Included
Includes Flex Sockets
Flex Sockets Not Included
Number of Standard Sockets
30
Tether Ready
No
Number of Deep Sockets
28
Includes Wrenches
No
Includes Socket Bits
Socket Bits Not Included
Includes Standard Sockets
Standard Sockets Included
Piece Count Range
26 to 50
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket Set, Standard Socket Count/Style (30) 12-Point, Deep Socket Count/Style (28) 6-Point, Deep Socket Style/Size 1 in, 1/2 in, 10MM, 11/16 in, 11/32 in, 11MM, 12MM, 13/16 in, 13MM, 14MM, 15/16 in, 15MM, 16MM, 17MM, 18MM, 19MM, 20MM, 3/4 in, 3/8 in, 5/8 in, 6MM, 7/16 in, 7/8 in, 7MM, 8MM, 9/16 in, 9MM, Deep 6-Point: 5/16 in, Flex Socket Count/Style 0, Drive Size 3/8 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.