Electrical Glove Protector, Goatskin, 10 in Length, Cream, Size 11

  • Mfr # LPG10/11

  • Zoro # G2827091


product price:  $72.95
/pr

Key Features

Color
Cream
Glove Materials
Goatskin
Length
10 in
Standards
NFPA 70E, ASTM F696
Size
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPG10/11
Zoro #
G2827091
UPC #
848650060667
Country of Origin
United States

Dimensions

Glove Size
11
Length
10 in
Size
11

Details

Item
Electrical Glove Protector
Color
Cream
Glove Materials
Goatskin
Standards
NFPA 70E, ASTM F696

Description

Electrical Glove Protector, Standards NFPA 70E, ASTM F696, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.