This item is Discontinued.

Chicago-Latrobe Jobber Drill Bit Set, 15 Pieces, HSS 49913-1

Jobber Drill Bit Set, 15 Pieces, HSS (Discontinued)

  • Mfr # 49913-1
  • Zoro # G2827367
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49913-1
Zoro #
G2827367
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/16 in to 1/2 in by 1/32 in
Shank Dia.
1/16 in-1/2 in
Sizes Included
1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"

Details

Standards
ANSI
Drill Bit Point Angle
118 Degrees
Point Type
Radial
Drill Bit Material
High Speed Steel
Number of Pieces
15
Cutting Direction
Right Hand
List Number
150D
Includes
Plastic Index Case
Item
Jobber Drill Bit Set

Description

Jobber Drill Bit Set, Drill Bit Point Angle 118 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.