135 Degree Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 3/16

  • Mfr # 53905

  • Zoro # G2827461


product price:  $5.75
/ea

Key Features

Overall Length
3 1/2 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
3/16 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53905
Zoro #
G2827461
UPC #
662355539057
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Drill Bit Size
3/16 in
Shank Dia.
3/16 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
2 5/16 in
Diameter
0.140625
Shank Length
1 3/16 in
Shank Size
0.1406
Depth:Dia. Ratio
8xD
Maximum Drilling Depth
1 47/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0388 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Number of Pieces
12
List Number
150DH-TN
Decimal Equivalent
0.1875
Application
Low Carbon Steel, Soft Alloy Steel, Aluminum, Non-Ferrous Materials, Deep-hole Drilling
Drill Bit Grouping
Drill Bit
Flute Type
Parabolic
Standards
ANSI
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Steel
Series
150DH-TN
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Drill Bit Point Type
Split Point
Material Grade - Machining
General Purpose
Aircraft Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Helix Angle - Maximum
45 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Jobber Length Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1875, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.