Radial Ball Bearing, 6008 Industry Number, Double Sealed, 40 mm Dia, Alloy Steel

  • Mfr # 6008LLUC3/L627

  • Zoro # G2828086


product price:  $50.79
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Contact Sealed
System of Measurement
Metric
Bore Dia.
40 mm
Seal/Shield Type
Double Contact Sealed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6008LLUC3/L627
Zoro #
G2828086
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
40 mm
Outside Dia.
68 mm
Width
15 mm
Bore Diameter
40 mm
Outside Diameter
68 mm
Outer Ring Width
15 mm
Outside Dia. Tolerance
+0/-0.013mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter Tolerance
+0/-0.013 mm
Fillet Radius
1 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Contact Sealed
System of Measurement
Metric
Seal/Shield Type
Double Contact Sealed
Bearing Industry Number
6008
ABEC Rating
1
Closure
Double Sealed
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Material
Steel
Industry Number
3VX630
Seal Material
Nitrile Rubber
ABEC Tolerance
1
Static Load Capacity
2,590 lb
Bore Tolerance
+0/-0.012mm
Dynamic Load Capacity
3,750 lb
Temp. Range
-13 Degrees to 250 Degrees F
Lubrication
Polyrex EM Grease
Max. RPM
6,100 RPM
Lubricant Material
Polyrex EM
Retaining Ring Groove
No
Includes Retaining Ring
No
Dynamic Radial Load Capacity
18,600 N
Static Radial Load Capacity
11,500 N
ISO Rating
Class 0
Minimum Temperature
-40 Degrees C
Maximum Speed
6,100 RPM
Finish
Chrome Plated
Cage Type
Pressed
Maximum Temperature
120 Degrees C
Seal Type
Contact

Description

Radial Ball Bearing, Bearing Industry Number 6008, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 15 mm, Outside Diameter 68 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Cage Type Pressed, Dynamic Radial Load Capacity 18,600 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.