Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1585
Zoro #
G2828691
UPC #
-
Country of Origin
Unknown
Dimensions
Length (In.)
58-3/4
Width
42-3/4"
Min. Height (In.)
29-1/2
Height
29-1/2"
Max. Height (In.)
68-1/2
Lifting Height Min. (In.)
29-1/2
Base Size (In.)
58-3/4 x 42-3/4
Lifting Height Max. (In.)
68-1/2
Details
Type
Automotive
Lifting Capacity (Lb.)
1250
Item
Transmission Jack
Tilt Capacity Side
17 Degrees
Lifting Range
29 to 68 1/2"
Head
Width Between Wooden Support Block Is Adjustable From 0-29" And Load Is Secured With Nylon Strap
Tilt Capacity Rear
22.0 Degrees
Standards
ASME/ANSI-PALD
Tilt Capacity Front
22.0 Degrees
Description
Transmission Jack, Standards ASME/ANSI-PALD, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.