HSS Round Adjustable Die 6382 Greenfield Threading 1-1/2 In Outside Diameter 1/4-20UNC
Mfr # 400401
Zoro # G2830681
product price:Â $68.35
/eaKey Features
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Die Thickness
1/2 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
400401
Zoro #
G2830681
UPC #
697334004011
Country of Origin
United States
Dimensions
Die Thread Size
1/4"-20
Die Thickness
1/2 in
Overall Width
1-1/2"
Thread Size
1/4"-20
Outside Dia.
1 1/2 in
Overall Length
1-1/2 in
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
Secondary Material Application ISO Code
M
Integrated Handle
No
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
All Materials
For Tool Type
Round Adjustable Dies, Threading
Threads per Inch
20
Finish - Machining
Bright (Uncoated)
Thread Standard
UNC
Secondary Material Application
Stainless Steel
Die Type
Adjustable
Material - Machining
High Speed Steel
Description
Round Threading Die, Round, Thread Size 1/4 In.-20, UNC, Adjustable, Outside Dia. 1 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Finish - Machining Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.