HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter 3/8-24UNF
Mfr # 400351
Zoro # G2830690
product price:Â $37.59
/eaKey Features
Die Shape
Round
Thread Type
UNF
Die Material
High Speed Steel
Die Thickness
3/8 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
400351
Zoro #
G2830690
UPC #
697334003519
Country of Origin
United States
Dimensions
Die Thread Size
3/8"-24
Die Thickness
3/8 in
Overall Width
1"
Thread Size
3/8"-24
Overall Length
1 in
Outside Dia.
1 in
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNF
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
Finish - Machining
Bright (Uncoated)
Threads per Inch
24
Primary Material Application ISO Code
H, K, M, N, P, S
Die Type
Adjustable
Thread Standard
UNF
For Tool Type
Round Adjustable Dies, Threading
Integrated Handle
No
Secondary Material Application ISO Code
M
Primary Material Application
All Materials
Secondary Material Application
Stainless Steel
Material - Machining
High Speed Steel
Description
Round Threading Die, Round, Thread Size 3/8 In.-24, UNF, Adjustable, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.