HSS Round Adjustable Die 6382 Greenfield Threading 1-1/2 In Outside Diameter 3/8-16UNC
Mfr # 400445
Zoro # G2830812
product price:Â $68.35
/eaKey Features
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Die Thickness
1/2 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
400445
Zoro #
G2830812
UPC #
697334004455
Country of Origin
United States
Dimensions
Die Thread Size
3/8"-16
Die Thickness
1/2 in
Overall Width
1-1/2"
Thread Size
3/8"-16
Outside Dia.
1 1/2 in
Overall Length
1-1/2 in
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
Primary Material Application ISO Code
H, K, M, N, P, S
For Tool Type
Round Adjustable Dies, Threading
Secondary Material Application
Stainless Steel
Threads per Inch
16
Secondary Material Application ISO Code
M
Integrated Handle
No
Thread Standard
UNC
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
Die Type
Adjustable
Material - Machining
High Speed Steel
Description
Round Threading Die, Round, Thread Size 3/8 In.-16, UNC, Adjustable, Outside Dia. 1 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Finish - Machining Bright (Uncoated)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.