Carbon Round Adjustable Die 382 Greenfield Threading 3 In Outside Diameter 1-8UNC
Mfr # 402902
Zoro # G2831768
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Die Shape
Round
Thread Type
UNC
Die Material
Carbon Steel
Die Thickness
1 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
402902
Zoro #
G2831768
UPC #
697334029021
Country of Origin
United States
Dimensions
Die Thread Size
1"-8
Die Thickness
1 in
Overall Width
3"
Outside Dia.
3 in
Overall Length
3 in
Thread Size
1"-8
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
Thread Standard
UNC
Integrated Handle
No
For Tool Type
Round Adjustable Dies, Threading
Die Type
Adjustable
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
H, K, M, N, P, S
Threads per Inch
8
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbon Steel
Description
Round Threading Die, Round, Thread Size 1 In.-8, UNC, Adjustable, Outside Dia. 3 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1 in, Finish - Machining Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.