Carbon Round Adjustable Die 382 Greenfield Threading 3 In Outside Diameter 1-1/4-12UNF
Mfr # 402969
Zoro # G2831792
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Die Thickness
1 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402969
Zoro #
G2831792
UPC #
662355029695
Country of Origin
United States
Dimensions
Die Thread Size
1-1/4"-12
Die Thickness
1 in
Overall Width
3"
Outside Dia.
3 in
Thread Size
1-1/4"-12
Overall Length
3 in
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Thread Standard
UNF
For Tool Type
Round Adjustable Dies, Threading
Die Type
Adjustable
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, P, S
Threads per Inch
12
Integrated Handle
No
Material - Machining
Carbon Steel
Description
Round Threading Die, Round, Thread Size 1 1/4 In.-12, UNF, Adjustable, Outside Dia. 3 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1 in, Finish - Machining Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.