Spa and Pool Pump Motor, 1/2 HP, 48Y Frame, 3450 Nameplate RPM (Discontinued)
- Mfr # BN23SS
- Zoro # G2832103
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BN23SS
Zoro #
G2832103
UPC #
-
Country of Origin
Unknown
Dimensions
Shaft Dia.
1/2"
Shaft Length
2-5/16"
Details
Item
Spa and Pool Pump Motor
HP
1/2
Motor Service Factor
1.00
RPM Range
3001-3600
Nameplate RPM
3450
Frame
48Y
Phase
1
Voltage
115
Full Load Amps
7.2
Shaft Material
Stainless Steel
Shaft
Threaded 3/8-16 UNC-2A
Standards
UL Recognized (E44549), CSA Certified (LR4642), UL 1081, 1563, 1795 Approvable
Finish
Black
Motor Bearings
Ball
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Motor Sub Application
Pool and Spa Pump
Hz
60
Motor Application
Pump
Ins. Class
B
Description
Spa and Pool Pump Motor, 1/2 HP, 3450 Nameplate RPM, 48Y Frame, Voltage 115, 7.2 Full Load Amps, 1 Phase, 60 Hz, Ball Motor Bearings, Black, Shaft Threaded 3/8-16 UNC-2A, Shaft Material Stainless Steel, 1.00 Motor Service Factor, Shaft Dia. 1/2 in, Shaft Length 2 5/16 in, Ins. Class B, Standards UL Recognized (E44549), CSA Certified (LR4642), UL 1081, 1563, 1795 Approvable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.