Mechanics Gloves, Cut Level A3 , M 1 PR

  • Mfr # 2021X-M (8)

  • Zoro # G2832359


product price:  $19.69
/pr

Key Features

ANSI/ISEA Cut Level
A3
Color
High-Visibility Yellow,Red
ANSI/ISEA Abrasion Level
Not Tested
Series
Rig Lizard
Cuff Style
Slip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2021X-M (8)
Zoro #
G2832359
UPC #
810001795481
Country of Origin
Indonesia

Dimensions

Glove Size
M
Glove Length
11 in
Size - Numeric
8

Details

Item
Mechanics Gloves
ANSI/ISEA Cut Level
A3
Color
High-Visibility Yellow,Red
ANSI/ISEA Abrasion Level
Not Tested
Series
Rig Lizard
Cuff Style
Slip-On
Glove Materials
IR-X,TP-X
ANSI/ISEA Cut Grams
1,074 g
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Glove Lining Material
Cotton
Standards
ANSI/ISEA 105 & 138, EN 388, EN 407
Rope Channel Reinforcement
Yes
Silicone-Free
Yes
Glove Back Material
IR-X
Insulated
No
Includes Keypad Nib
No
Includes Pull Strap
Yes
Includes Heat Pack Pocket
No
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Latex-Free
Yes
ANSI/ISEA Impact Force
9 kN
Finger Coverage
Full Finger
ANSI/ISEA Heat Level
2
Glove Features
Reinforced Palm, Reinforced Thumb Crotch
Glove Hand Style
Left and Right
Includes Pinch Point Protection
Yes
ANSI/ISEA Cut Load
1,074 g
Includes Padded Palm
No
Windproof
No
Impact Protection Style
Low-Profile
EN 388 Rating
4343CP
Palm Style
Grip-Coated
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb Crotch
ANSI/ISEA Puncture Force
150 N
Palm Material
Polyester
Low-Profile Impact Protection
No
Includes Double Palm
Yes
Anti-Static
No
Includes Red Palm
Yes
EN 388 Impact Rated
Yes
Reflective Backing
No
Includes ID Panel
No
Thumb Sweat Wipe
No
Brand and Series
HexArmor Rig Lizard Series 2021X
Cut-Resistance Coverage
Palm Side
Waterproof
No
Touchscreen Compatible
No
ANSI/ISEA Puncture Level
5
High-Visibility
Yes
Maximum Temperature
250 Degrees F
Glove Back Color
Yellow
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
Yes
Minimum Temperature
Not Rated
Glove Coating Color
Red

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 2, Backing Style IR-X, Cuff Style Slip-On, Insulated No, Maximum Temperature 250 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material IR-X, Glove Back Color Yellow, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105 & 138, EN 388, EN 407, ANSI/ISEA Cut Level A3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.