Mechanics Gloves, Cut Level A3 , XL 1 PR

  • Mfr # 2021X-XL (10)

  • Zoro # G2832377


product price:  $19.69
/pr

Key Features

ANSI/ISEA Cut Level
A3
Color
High-Visibility Yellow,Red
ANSI/ISEA Abrasion Level
Not Tested
Series
Rig Lizard
Cuff Style
Slip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2021X-XL (10)
Zoro #
G2832377
UPC #
810001795504
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Glove Length
11 in
Size - Numeric
10

Details

Item
Mechanics Gloves
ANSI/ISEA Cut Level
A3
Color
High-Visibility Yellow,Red
ANSI/ISEA Abrasion Level
Not Tested
Series
Rig Lizard
Cuff Style
Slip-On
Glove Materials
IR-X,TP-X
ANSI/ISEA Cut Grams
1,074 g
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Glove Lining Material
Cotton
Standards
ANSI/ISEA 105 & 138, EN 388, EN 407
Finger Coverage
Full Finger
Impact Protection Style
Low-Profile
Includes Padded Palm
No
Silicone-Free
Yes
Touchscreen Compatible
No
EN 388 Rating
4343CP
Palm Style
Grip-Coated
ANSI/ISEA Impact Force
9 kN
Glove Back Material
IR-X
Palm Material
Polyester
Reflective Backing
No
ANSI/ISEA Cut Load
1,074 g
Brand and Series
HexArmor Rig Lizard Series 2021X
Glove Hand Style
Left and Right
Waterproof
No
ANSI/ISEA Heat Level
2
EN 388 Impact Rated
Yes
Thumb Sweat Wipe
No
Low-Profile Impact Protection
No
Windproof
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb Crotch
Cut-Resistance Coverage
Palm Side
Includes Pinch Point Protection
Yes
ANSI/ISEA Puncture Level
5
Rope Channel Reinforcement
Yes
Latex-Free
Yes
Includes ID Panel
No
Includes Pull Strap
Yes
Glove Features
Reinforced Palm, Reinforced Thumb Crotch
Includes Heat Pack Pocket
No
Anti-Static
No
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Insulated
No
Includes Red Palm
Yes
Includes Keypad Nib
No
Includes Double Palm
Yes
ANSI/ISEA Puncture Force
150 N
High-Visibility
Yes
Minimum Temperature
Not Rated
Glove Back Color
Yellow
Oil-Resistant
Yes
Maximum Temperature
250 Degrees F
Includes Reinforced Thumb Crotch
Yes
Glove Coating Color
Red

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 2, Backing Style IR-X, Cuff Style Slip-On, Insulated No, Maximum Temperature 250 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material IR-X, Glove Back Color Yellow, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105 & 138, EN 388, EN 407, ANSI/ISEA Cut Level A3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.