Circular Saw Kit, 6.5 in Dia, 3900 RPM

  • Mfr # CCS180-B15

  • Zoro # G2832402


original price:  $261.99 , new price: $229.00 , 12 percent off
new price:  $229.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Dia.
6 1/2 in
Includes
Carrying Bag, Hex Wrench
Features
CoolPack 2.0 Technology, Dust Blower, Lightweight
Blade Side
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCS180-B15
Zoro #
G2832402
UPC #
000346635447
Country of Origin
China

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 in
Max. Cutting Depth @ 45 Deg.
1 9/16 in
Overall Length
13 7/16 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Tool Length
13 7/16 in
Arbor Size
5/8 in
Cutting Depth at 0 Degrees - Maximum
2 in
Blade Diameter
6 1/2 in
Cutting Depth at 45 Degrees - Maximum
1 9/16 in

Details

Item
Circular Saw Kit
Voltage
18 V DC
Includes
Carrying Bag, Hex Wrench
Features
CoolPack 2.0 Technology, Dust Blower, Lightweight
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees Left
Tool Weight
7 lb
Battery Model No.
55EX99
Speed Control
Single
Charger Model
Mfr. No. GAB18V40
Case Included
Yes
Number of Batteries Included
1
Brushless Motor
No
Arbor Shape
Diamond
Max. Blade Speed
3,900 RPM
Bevel Stops
50 Degrees
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Drive Type
Direct Drive
Wireless Tool Tracking
No
Battery Series
CORE18V(R)
Charger Included
Yes
Variable Speed
No
Battery Capacity
4 Ah
Chip Catcher
No
Standards
UL Listed
Charger Manufacturing Model Number
GAB18V40
Includes Chip Catcher
Chip Catcher Not Included
Bevel Angle - Maximum
50 Degrees
Number of Chargers Included
1
Includes Battery
Battery Included
Includes Case
Case Included
For Workpiece Material
General Purpose
Bevel Angle - Minimum
0 Degrees
Motor Type
Brushed
Blade Speed - Maximum
3,900 RPM

Description

Circular Saw Kit, Power Source Cordless, Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 3,900 RPM, Arbor Size 5/8 in, Arbor Shape Diamond, Blade Side Left, Drive Type Direct Drive, Chip Catcher No, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 50 Degrees Left, Bevel Stops 50 Degrees , Max. Cutting Depth @ 0 Deg. 2 in, Max. Cutting Depth @ 45 Deg. 1 9/16 in, Variable Speed No, Tool Length 13 7/16 in, Tool Weight 7 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.