Zoro Homepage
This item is Discontinued.
Legacy Air Gun Extension, 4 In. L AG612-BG-GRA

Air Gun Extension, 4 In. L (Discontinued)

  • Mfr # AG612-BG-GRA
  • Zoro # G2833467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG612-BG-GRA
Zoro #
G2833467
UPC #
092329136126
Country of Origin
Sweden

Dimensions

Length
4 in
Inlet Size
M14 x 1 in
Diameter
1/4 in

Details

Item
Air Gun Extension
Nozzle Type
Angled
Base Material
Acetal Plastic
Tube Material
Brass
For Use With
Mfr. No. AG601-BG-GRA, AG602-BG-GRA

Description

Air Gun Extension, Tube Material Brass, Inlet Size M14 x 1 in, Diameter 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.