Self-Luminous Exit Sign, 1 Face(s), Tritium, Universal Mount

  • Mfr # SLX-60-S-20-R

  • Zoro # G2834329


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Height
8 1/2 in
Housing Material
Plastic
Number of Faces
1
Mounting
Universal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLX-60-S-20-R
Zoro #
G2834329
UPC #
-
Country of Origin
Canada

Dimensions

Width
14 in
Height
8 1/2 in
Depth
1 in
Letter Size
3/4 in Stroke x 6 in H
Text Height
6 in
Text Size
3/4 in Stroke x 6 in High
Text Stroke Width
3/4 in
Overall Depth
1 in
Manufacturers Warranty Length
20 Yrs.
Overall Height
8 1/2 in
Overall Width
14 in

Details

Item
Self-Luminous Exit Sign
Housing Material
Plastic
Number of Faces
1
Mounting
Universal
Lighting Technology
Tritium
Directional Indicators
Universal Field Selectable Chevrons
Letter Color
White
Background Color
Red
Housing Material - Emergency Lighting and Exit Signs
Plastic
Item - Emergency Lighting and Exit Signs
Self-Luminous Exit Sign
Lamp Type
Self-Luminous Tritium Filled
Standards
NFPA 101, UL to UL 924 Standard
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Background Color- Emergency Lighting and Exit Signs
Red
Life Expectancy
20 yr
Housing Finish
UV Stabilized
Minimum Operating Temperature
-67 Degrees F
Series
SLX-60
Environmental Rating
Wet Location Rated
Text Color
White
Maximum Operating Temperature
176 Degrees F

Description

Self-Luminous Exit Sign, Red Background Color, 1 in Overall Depth, 8 1/2 in Overall Height, 14 in Overall Width, Directional Indicators Universal Field Selectable Chevrons, Plastic Housing Material, Life Expectancy 20 yr, Number of Faces 1, Mounting Location Wall, Wet Location Rated Environmental Rating, UV Stabilized Housing Finish, Lighting Technology Tritium, 20 Yrs. Manufacturers Warranty Length, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -67 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products