Zoro Homepage
This item is Discontinued.
Irwin Retaining Ring Plier, Convertible, 4 pcs. 2078900

Retaining Ring Plier, Convertible, 4 pcs. (Discontinued)

  • Mfr # 2078900
  • Zoro # G2834404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2078900
Zoro #
G2834404
UPC #
038548088679
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6-1/2"
For Bore Dia.
3/8" to 1", 3/4" to 2-3/8"
Tip Dia.
0.049", 0.07"

Details

Features
ProTouch(TM) Grips
Material
Chrome Vanadium Steel
Number of Pieces
4
Plier Style
Convertible
Handle Design
Cushion Grip
Handle Color
Blue/Yellow
Tip Angle
0 Degrees , 45 Degrees , 90 Degrees
Standards
ASME
Spring Return
Yes
Item
Retaining Ring Plier
Tip Type
Replaceable

Description

Retaining Ring Plier, Convertible, For Bore Dia. 3/8 In. to 1 In., 3/4 In. to 2-3/8 In., Tip Dia. 0.049 In., 0.07 In., Tip Angle 0 Degrees , 45 Degrees , 90 Degrees , Tip Type Replaceable, Overall Length 6-1/2 In., Spring Return Yes, Number of Pieces 4, Material Chrome Vanadium Steel, Handle Color Blue/Yellow, Handle Design Cushion Grip, Features ProTouch(TM) Grips, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.