Fan, In Line, 500 CFM

  • Mfr # L500L

  • Zoro # G2834596


product price:  $429.99
/ea
Free Shipping & Returns

Key Features

For Use With
General Ventilation Applications
Voltage
120V AC
Housing Width
21 1/4 in
Speed Control
4C331 or 6E897
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L500L
Zoro #
G2834596
UPC #
026715124657
Country of Origin
United States

Dimensions

Housing Width
21 1/4 in
Discharge Width
18 1/2 in
Housing Length
12 1/4 in
Inlet Width
18 1/2 in
Discharge Height
4 1/2 in
Housing Height
11 3/4 in
Duct Dia.
10 in
Inlet Height
4 1/2 in
Overall Height
11 3/4 in
Overall Width
21 1/2 in
Duct Width
18 1/2 in
Overall Depth
12 1/4 in
Duct Height
4 1/2 in
Profile Height Family
Low
Profile Width Family
Double-Wide

Details

For Use With
General Ventilation Applications
Voltage
120V AC
Item
In-Line Ceiling Exhaust Fan
Speed Control
4C331 or 6E897
Hz
60
CFM @ 0.500-In. SP
447
CFM @ 0.125-In. SP
519
Sones @ 0.125-In. SP @ 5 Ft.
3.4
CFM @ 1.000-In. SP
232
Motor Type
Permanent Split Capacitor
Watts
232 W
CFM @ 0.250-In. SP
496
Sones @ 0.100-In. SP @ 5 Ft.
2.4
Housing Material
Steel
CFM @ 0.375-In. SP
472
Sones @ 0.000-In. SP @ 5 Ft.
2.4
Phase
1
Wheel Material
Polymeric
Sones @ 0.250-In. SP @ 5 Ft.
3.7
Motor RPM
890
Motor Enclosure
Open
Max. Inlet Temp.
104 Degrees F
CFM @ 0.625-In. SP
407
CFM @ 0.000-In. SP
546
Motor Insulation
Class B
CFM @ 0.100-In. SP
526
CFM @ 0.750-In. SP
364
Includes
Automatic Backdraft Damper, Mounting Brackets
Standards
UL/cUL
Full Load Amps
2.20
Number of Speeds
Variable
Exhaust Airflow @ 0.250 in SP
494 cfm, 496 cfm
Sensor Type
None
Full Load Current
2.2 A
Exhaust Airflow @ 0.000 in SP
546 cfm
Discharge Direction
Horizontal
Duct Shape
Rectangular
Noise Level @ 0.250 in SP @ 5 ft
3.7 sones
Grille Material
Plastic
Maximum Airflow
546 cfm
Noise Level @ 0.000 in SP @ 5 ft
2.9 sones
Includes Grill
No
Vent Design
Ducted
Heater
Without Heater
Motor Speed
890 RPM, 990 RPM
Exhaust Airflow @ 0.100 in SP
526 cfm
Wattage
232 W
Noise Level @ 0.125 in SP @ 5 ft
3.4 sones
Roomside Installation
No
Mounting Orientation
Horizontal, Vertical
Maximum Noise Level
3.4 sones
Frequency
60 Hz
Lighted
Without Light
Noise Level @ 0.100 in SP @ 5 ft
2 sones
Blower Wheel Material
Polymeric
Nameplate Voltage
120V AC
Singlewide / Doublewide
Double-Wide
Motor Output Power
232 W
Fan Wattage
232 W

Description

In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal, Duct Diameter Not Applicable, Duct Height 4 1/2 in, Duct Width 18 1/2 in, Duct Shape Rectangular, Nameplate Voltage 120V AC, Exhaust Airflow @ 0.100 in SP 526 cfm, Exhaust Airflow @ 0.250 in SP 494 cfm, 496 cfm, Noise Level @ 0.100 in SP @ 5 ft 2 sones, Fan Wattage 232 W, Frequency 60 Hz, Full Load Current 2.2 A, Housing Material Steel, Motor Output Power 232 W, Motor Type Permanent Split Capacitor, Mounting Type Mounting Brackets

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.