Standard Clevis Pin, 1/4 in Dia, 39/64 in Usable Lg, Stainless Steel, 5 PK

  • Mfr # WWG-CLPSBPS-049

  • Zoro # G2834641


product price:  $4.19
/pk 5, $0.84/ea

Key Features

Head Type
Headed
System of Measurement
Inch
Pin Diameter
1/4 in
Usable Length
39/64 in
Shank Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WWG-CLPSBPS-049
Zoro #
G2834641
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
1/4 in
Usable Length
39/64 in
Shank Length
3/4 in
Length
3/4 in
Minimum Hole Size
0.088 in
Head Diameter
3/8 in
Maximum Hole Size
0.103 in
Maximum Usable Length
39/64 in

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Includes
Hairpin
Standards
ASME B18.8.1
Meets/Exceeds
ASME B18.8.1
Manufacturer Location
Made in USA*

Description

Clevis Pin,0.75 in L,SS 0.25 in dia,PK5, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 39/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Shank Length 3/4 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Hairpin, Pack Size Small Pack, Manufacturer Location Made in USA*, Pin Diameter 1/4 in, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.