This item is Discontinued.

Wera Power Bit, 1/4", 6mm, Steel 05066686001

Power Bit, 1/4", 6mm, Steel (Discontinued)

  • Mfr # 05066686001
  • Zoro # G2834955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05066686001
Zoro #
G2834955
UPC #
013288094490
Country of Origin
Czechia

Dimensions

Shank Size
1/4"
Point Size
6mm

Details

Bit Style
Torq-Set
Fastening Tool Item
Socket Bit
Fastening Tool Material
Steel
SAE or Metric
SAE, Metric
Impact Rated
No
Item
Power Bit
Material
Steel

Description

Power Bit, Bit Style Torq-Set, Fastening Tool Material Steel, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.