Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
022620100
Zoro #
G2835204
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Test Tube Size
2 mL
Details
Maximum RCF
12,100 x g
Capacity - Lab Equipment
12 x 2mL
Item
Microcentrifuge
Voltage
120V AC
Maximum Test Tube Volume
2 mL
Capacity
24mL
Description
Capacity - Lab Equipment 12 x 2mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.