Check Valve, Ball, 3/4", PVC/EPDM, S/T

  • Mfr # TC10075STE

  • Zoro # G2837396


product price:  $58.65
/ea

Key Features

Pipe Size
3/4"
Connection Type
Socket x Thread
Connection
SKT/FNPT
Body Material
PVC
Cracking Pressure
3 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TC10075STE
Zoro #
G2837396
UPC #
610377166171
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Overall Height
2 5/8 in
Size
3/4"
Width
2 5/8 in
Length
4 3/4 in
Pipe or Tube Size - Check Valves
3/4 in
Overall Length
4.75 in
Pipe or Tube Size
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in

Details

Connection Type
Socket x Thread
Connection
SKT/FNPT
Body Material
PVC
Cracking Pressure
3 psi
Seal Material - Check Valves
EPDM
Standards
ASTM D1784
Application - Valves
General Purpose, Pumps
Full Flow - Valves
Yes
Mounting Orientation - Check Valves
Vertical
Seal Material
EPDM
Body Material - Valves
PVC
Max. Steam Pressure - Valves
Not Rated
Max. Pressure
235 psi @ 70 Degrees F
Seat Material
EPDM
Min. Temp. - Valves
40 Degrees F
Connection Type - Check Valves
FNPT x Socket
Sub-Category
PVC
Item
Check Valve
Mounting Position
Vertical (Flow Up)
Flow - Valves
10.0 gpm
Max. Temp.
140 Degrees F
Max. Temp. - Valves
140 Degrees F
Mechanism and Body Design
Inline True Union
Flow
10 GPM
Cracking Pressure - Check Valves
3.0 psi
Material of Construction
PVC
Item - Check Valves
Check Valve
Max. Water Pressure - Valves
235 psi @ 70 Degrees F
Flow Design
Single
Seat Material - Check Valves
EPDM
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Connection Type - Side 2
Union Socket/Union NPT
Maximum Pressure - Operating
150 psi
For Media
Water
Check Mechanism
Ball
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
34 Degrees F
Includes Counterweight
No Counterweight
Manufacturer Warranty
3 yr
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
7.7
Valve Body Style
Inline
Silent Check
Standard
NSF Certifications for Food and Drinking Water
NSF 61
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
Check Mechanism Material
PVC
Connection Type - Side 1
Union Socket/Union NPT
Maximum Pressure - Steam
Not Rated
Type
Control Check
Valve Series
TC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline True Union, Body Material - Valves PVC, Pipe or Tube Size 3/4 in, Connection Type FNPT x Socket, Cracking Pressure 3 psi, Mounting Orientation Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 235 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 10 gpm, Full Flow - Valves Yes

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.