One-Hole Compression Lug, 3/0 AWG Max, 3/8 in Stud, Short Barrel, Aluminum, Ruby

  • Mfr # 29YK93

  • Zoro # G2838109


product price:  $4.95
/ea

Key Features

For Wire Size
3/0 AWG
For Conductor Material
Aluminum
For Stud Size
3/8 in
Material
Aluminum
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29YK93
Zoro #
G2838109
UPC #
190735440285
Country of Origin
China

Dimensions

For Wire Size
3/0 AWG
For Stud Size
3/8 in
Barrel Size
Short
Tongue Width
1.06 in
Barrel Length
Short
Length
2.91"
Cable Size
3/0
Width
0.94"
Length (Straight Wireway)
2.91 in
For Stranded Copper Wire Size - Maximum
3/0 AWG
Overall Length
2.98 in
For Stranded Aluminum Wire Size - Minimum
3/0 AWG
Tongue Length
1.09 in
Hole Size
0.405 in
For Stranded Copper Wire Size - Minimum
3/0 AWG
Overall Width
1.06 in
Strip Length
1 1/2 in
Barrel Outside Diameter
0.77 in
Tongue Thickness
0.24 in
Barrel Inside Diameter
0.52 in
For Stranded Aluminum Wire Size - Maximum
3/0 AWG

Details

Item
One-Hole Compression Lug
For Conductor Material
Aluminum
Material
Aluminum
Tongue Angle
Straight
Inspection Hole
No
Die Code
60
Color Code
Ruby
Standards
UL Listed
Connector Type
Straight Barrel
Peep Hole
No
Tongue Style
Standard
Hole Center to End
0.69 in
Special Features
Corrosion Resistant
Contact Finish
Tin
RoHS Compliant
Yes
For Wire Type
Stranded
Maximum Voltage
600 V AC
Termination Style
Crimp
Maximum Operating Temperature
300 Degrees F
Current
240 A
Barrel Style
Chamfered
Seam Style
Seamless
Number of Holes
1

Description

Compression Lug, Barrel Size Standard, Color Code Ruby, Die Code 60, Tongue Angle Straight, Tongue Width 1.06 in, For Conductor Material Aluminum, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.