Carbon Monoxide Alarm, 85 dB at 10 ft, (2) AA Batteries, Electrochemical Battery Backup: No

  • Mfr # 1039727

  • Zoro # G2838132


product price:  $43.19
/ea

Key Features

Detection Method
Electrochemical
Power Source
(2) AA Batteries
Audible Alert
85 dB at 10 ft
Overall Width
4.8 in
Overall Height
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1039727
Zoro #
G2838132
UPC #
029054000972
Country of Origin
Mexico

Dimensions

Overall Width
4.8 in
Overall Height
3.3 in
Depth
1 1/2 in
Manufacturer Warranty Length
Limited
Battery Size
AA

Details

Item
Carbon Monoxide Alarm
Detection Method
Electrochemical
Power Source
(2) AA Batteries
Audible Alert
85 dB at 10 ft
Maximum Operating Temperature
100 Degrees F
Features
Front Loading Battery
Includes
Mounting Anchors and Screws
Standards
UL2034 and NFPA720
Interconnection Capability
No
Digital Readout
yes
Battery Backup
No
Visual Alert
Red LED
Locking Pin
Yes
Operating Temp.
40 Degrees to 100 Degrees F
Hush Button
Yes
Test Button
Yes
Battery Location
Front
Includes Batteries
Yes
Detector Type
CO Detector
Volume Level
85 dB @ 10 ft
Battery Chemistry
Alkaline
Includes Mounting Hardware
Yes
Number of Batteries Required
2
Minimum Operating Temperature
40 Degrees F
Battery Locking Pin
Yes

Description

Carbon Monoxide Alarm, Battery Chemistry Alkaline, Battery Location Front, Battery Locking Pin Yes, Battery Size AA, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type CO Detector, Features Front Loading Battery, Includes Mounting Anchors, Screws, Number of Tandem Detectors Not Applicable, Power Source Removable Battery, Sensor Type Electrochemical, Visual Alert Type LED, Volume Level 85 dB @ 10 ft, Battery Backup No, Hush Mode Yes, Includes Batteries Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.